#10-32 x 1 in Slotted Oval Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-som-10f-100
Zoro # G716463851
product price:Â $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78
Key Features
Slotted Drive
Oval Head
System of Measurement
Inch
Type
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-som-10f-100
Zoro #
G716463851
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 in
Screw Size
#10-32
Overall Length
1 in
Maximum Head Width
23/64 in
Thread Size
#10-32
Maximum Head Height
11/64 in
Details
System of Measurement
Inch
Drive
Slotted
Item
Machine Screw
Head Type
Oval
Type
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Thread Type
Fine
Material Grade/Class
18-8
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.