Zoro Homepage

#10-32 x 1 in Slotted Pan Machine Screw, Brass, 25 PK

  • Mfr # 7-spm-10f-100

  • Zoro # G216463603


product price: $6.19
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.38

Key Features

Slotted Drive
Pan Head
Maximum Head Width
3/8 in
Overall Length
1 in
Dimensional Standards
ASME B18.6.3
Maximum Head Height
7/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-spm-10f-100
Zoro #
G216463603
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
3/8 in
Overall Length
1 in
Fastener Length
1 in
Maximum Head Height
7/64 in
Thread Size
#10-32
Screw Size
#10-32

Details

Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Slotted
System of Measurement
Inch
Tensile Strength
50,000 psi
Type
Machine Screw
Head Type
Pan
Thread Type
Fine
Thread Style
Fully Threaded
Material
Brass

Description

Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.