Shop ZORO SELECT
See all product information
Create Account
#10-32 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
- Mfr # 1ZY39
- Zoro # G2773687
product price:Â
$
9.19
/pk of 100, $0.09/ea
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1ZY39
- Zoro #
- G2773687
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Made in North America
- Not Made in North America
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 1 in
- Head Dia.
- 0.373 in
- Head Height
- 0.11 in
- Maximum Head Height
- 7/64 in
- Screw Size
- #10
- Head Width
- 0.373 in
- Maximum Head Width
- 3/8 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-32, Fastener Length 1 in, Head Width 0.373 in, Head Height 0.11 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.