Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

#10-32 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK

  • Mfr # MS35275-267D

  • Zoro # G714847462

CAD Available

product price: $5.15
/pk 5, $1.03/ea
Sold in multiples of 2 for $10.30

Key Features

Pan Head
Slotted Drive
CAD Drawing
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Type
Machine Screw
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS35275-267D
Zoro #
G714847462
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
1 in
Overall Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
CAD Available
Yes

Description

Wire-Locking Screw, Material Stainless Steel, Drive Slotted, Thread Size #10-24, Fastener Length 1 in, Type Machine Screw, System of Measurement Inch, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.