#10-32 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # 2CY28

  • Zoro # G3368784


product price: $11.19
/pk 100, $0.11/ea

Key Features

Truss Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CY28
Zoro #
G3368784
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
1 in
Head Height
0.118 in
Head Dia.
0.448 in
Maximum Head Width
29/64 in
Screw Size
#10
Head Width
0.448 in
Maximum Head Height
3/32 in
Overall Length
1 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Fit
2A
Thread Direction
Right Hand
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Type
Fine
Pack Size
Small
Made in North America
Not Made in North America
Type
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-32, Fastener Length 1 in, Head Width 0.448 in, Head Height 0.118 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 29/64 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.