#10-32 x 1 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-BP6-10F-100
Zoro # G316461875
product price:Â $8.79
/pk 50, $0.18/ea
Sold in multiples of 2 for $17.58
Key Features
Button Head
Torx Drive
Drive Size
T25
Resistance Properties
Tamper-Resistant
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-10F-100
Zoro #
G316461875
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
T25
Fastener Length
1 in
Overall Length
1 in
Maximum Head Width
23/64 in
Maximum Head Height
3/32 in
Thread Size
#10-32
Details
Resistance Properties
Tamper-Resistant
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Thread Style
Fully Threaded
Finish
Passivated
Head Type
Button
Drive
Torx
Material
Stainless Steel
Dimensional Standards
ASME B18.3
Tensile Strength
70,000 psi
Thread Type
Fine
Item
Tamper Resistant Screw
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #10-32, Fastener Length 1 in, Drive Size T25, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.