#10-32 x 11/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-10f-68

  • Zoro # G116461273


product price: $9.39
/pk 100, $0.09/ea

Key Features

Phillips Drive
Pan Head
Thread Size
#10-32
Thread Style
Fully Threaded
Overall Length
11/16 in
Drive Size
#2
Maximum Head Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-10f-68
Zoro #
G116461273
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Overall Length
11/16 in
Drive Size
#2
Maximum Head Width
3/8 in
Screw Size
#10-32
Maximum Head Height
9/64 in
Fastener Length
11/16 in

Details

Thread Style
Fully Threaded
Drive
Phillips
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Type
Machine Screw
System of Measurement
Inch
Finish
Passivated
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Item
Machine Screw
Thread Type
Fine

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 11/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.