Zoro Homepage

#10-32 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10000 PK

  • Mfr # 81AF10X1/2

  • Zoro # G5705524


product price: $639.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81AF10X1/2
Zoro #
G5705524
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
1/2 in
Head Height
0.116 in
Head Dia.
0.362 in
Maximum Head Width
23/64 in
Maximum Head Height
11/64 in
Head Width
0.362 in
Screw Size
#10
Overall Length
1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Head Angle (Deg.)
82
Thread Direction
Right Hand
Pack Size
Bulk
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Thread Fit
2A
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-32, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products