#10-32 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-cpm-10f-50

  • Zoro # G716466180


product price:  $5.79
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.58

Key Features

Combination Phillips/Slotted Drive
Pan Head
System of Measurement
Inch
Thread Style
Fully Threaded
Type
Machine Screw
Fastener Length
1/2 in
Maximum Head Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-cpm-10f-50
Zoro #
G716466180
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Maximum Head Height
9/64 in
Screw Size
#10-32
Drive Size
#2
Thread Size
#10-32
Maximum Head Width
3/8 in
Overall Length
1/2 in

Details

System of Measurement
Inch
Thread Style
Fully Threaded
Type
Machine Screw
Finish
Passivated
Material
Stainless Steel
Item
Machine Screw
Drive
Combination Phillips/Slotted
Head Type
Pan
Material Grade/Class
316
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Fine

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #10-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products