#10-32 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-buf-10f-50
Zoro # G616462138
product price: $16.99
/pk 100, $0.17/eaKey Features
Phillips Drive
Flat Head
Screw Size
#10-32
Maximum Head Height
15/64 in
Overall Length
1/2 in
Thread Type
Fine
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-buf-10f-50
Zoro #
G616462138
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-32
Maximum Head Height
15/64 in
Overall Length
1/2 in
Fastener Length
1/2 in
Drive Size
#2
Thread Size
#10-32
Maximum Head Width
23/64 in
Details
Thread Type
Fine
Finish
Black Oxide
System of Measurement
Inch
Item
Machine Screw
Drive
Phillips
Material
Stainless Steel
Thread Style
Fully Threaded
Material Grade/Class
18-8
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.