#10-32 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-10f-50

  • Zoro # G816461955


product price:  $9.19
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.38

Key Features

Phillips Drive
Flat Head
Drive Size
#2
Material Grade/Class
18-8
Screw Size
#10-32
Dimensional Standards
ASME B18.6.3
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-10f-50
Zoro #
G816461955
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Screw Size
#10-32
Fastener Length
1/2 in
Thread Size
#10-32
Maximum Head Height
5/32 in
Overall Length
1/2 in
Maximum Head Width
23/64 in

Details

Material Grade/Class
18-8
Drive
Phillips
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Finish
Black Oxide
System of Measurement
Inch
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Type
Fine
Material
Stainless Steel
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.