#10-32 x 1/2 in Phillips Flat Machine Screw, Brass, 50 PK
Mfr # 7-pfm-10f-50
Zoro # G316464050
product price: $5.99
/pk 50, $0.12/eaSold in multiples of 2 for $11.98
Key Features
Flat Head
Phillips Drive
Material
Brass
Thread Style
Fully Threaded
Thread Type
Fine
Maximum Head Height
7/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-pfm-10f-50
Zoro #
G316464050
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Screw Size
#10-32
Drive Size
#2
Fastener Length
1/2 in
Thread Size
#10-32
Overall Length
1/2 in
Maximum Head Width
23/64 in
Details
Material
Brass
Thread Style
Fully Threaded
Thread Type
Fine
Head Type
Flat
System of Measurement
Inch
Tensile Strength
50,000 psi
Drive
Phillips
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.