#10-32 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfu-10f-50
Zoro # G216461289
product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58
Key Features
Flat Head
Phillips Drive
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-10f-50
Zoro #
G216461289
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Maximum Head Width
23/64 in
Screw Size
#10-32
Drive Size
#2
Maximum Head Height
3/64 in
Fastener Length
1/2 in
Overall Length
1/2 in
Details
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Item
Machine Screw
Head Type
Flat
Thread Type
Fine
Drive
Phillips
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.