#10-32 x 1/2 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 25 PK
Mfr # ms24693c-272d
Zoro # G616464675
product price:Â $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98
Key Features
Phillips Drive
Flat Head
Overall Length
1/2 in
System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
18-8
Screw Size
#10-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms24693c-272d
Zoro #
G616464675
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1/2 in
Fastener Length
1/2 in
Screw Size
#10-32
Thread Size
#10-32
Details
System of Measurement
Inch
Drive
Phillips
Item
Military Standard Phil Flat 100 Degree
Head Type
Flat
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.