#10-32 x 1/2 in Phillips Pan Machine Screw, Brass, 50 PK
Mfr # 7-ppm-10f-50
Zoro # G216465881
product price: $8.19
/pk 50, $0.16/eaSold in multiples of 2 for $16.38
Key Features
Pan Head
Phillips Drive
Type
Machine Screw
Maximum Head Width
3/8 in
Material
Brass
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-ppm-10f-50
Zoro #
G216465881
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Thread Size
#10-32
Maximum Head Width
3/8 in
Screw Size
#10-32
Maximum Head Height
9/64 in
Overall Length
1/2 in
Drive Size
#2
Details
Type
Machine Screw
Head Type
Pan
Item
Machine Screw
Material
Brass
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Thread Type
Fine
Drive
Phillips
Description
Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.