#10-32 x 1/2 in Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK

  • Mfr # 1-PPE-10F-50

  • Zoro # G714846427


product price: $4.15
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.45

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
1/2 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPE-10F-50
Zoro #
G714846427
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Fastener Length
1/2 in
Drive Size
#2
Washer Thickness
1/32 in
Overall Length
1/2 in
Washer Outside Diameter
25/64 in
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.13
Item
SEMS Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.13
Washer Type
External Tooth
Material Grade/Class
18-8
Includes Washer
Washer Included
Thread Type
Fine
Type
Machine Screw

Description

SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Type Machine Screw, Washer Outside Diameter 25/64 in, Washer Thickness 1/32 in, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.