#10-32 x 1/2 in Phillips Pan Machine Screw, Stainless Steel, 50 PK
Mfr # ms51958-63d
Zoro # G916465242
product price: $12.49
/pk 50, $0.25/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material Grade/Class
18-8
Overall Length
1/2 in
Material
Stainless Steel
Thread Size
#10-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51958-63d
Zoro #
G916465242
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1/2 in
Fastener Length
1/2 in
Thread Size
#10-32
Screw Size
#10-32
Details
System of Measurement
Inch
Material Grade/Class
18-8
Item
Machine Screw
Material
Stainless Steel
Head Type
Pan
Drive
Phillips
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.