#10-32 x 1/2 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-btm-10f-50

  • Zoro # G716461284


product price:  $13.59
/pk 100, $0.14/ea

Key Features

Truss Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Screw Size
#10-32
Finish
Black Oxide
Thread Style
Fully Threaded
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-btm-10f-50
Zoro #
G716461284
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Screw Size
#10-32
Maximum Head Width
29/64 in
Overall Length
1/2 in
Maximum Head Height
1/8 in
Drive Size
#2
Fastener Length
1/2 in

Details

Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Head Type
Truss
Finish
Black Oxide
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
70,000 psi
System of Measurement
Inch
Drive
Phillips
Type
Machine Screw
Thread Type
Fine

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products