#10-32 x 1/2 in Slotted Binding Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-sbm-10f-50

  • Zoro # G416462888


product price: $8.39
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.78

Key Features

Slotted Drive
Binding Head
Material Grade/Class
18-8
Screw Size
#10-32
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sbm-10f-50
Zoro #
G416462888
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-32
Fastener Length
1/2 in
Overall Length
1/2 in
Thread Size
#10-32
Maximum Head Width
13/32 in
Maximum Head Height
1/8 in

Details

Material Grade/Class
18-8
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Fine
Drive
Slotted
System of Measurement
Inch
Tensile Strength
100,000 psi
Type
Machine Screw
Head Type
Binding
Thread Style
Fully Threaded
Item
Machine Screw

Description

Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.