#10-32 x 1/2 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-slm-10f-50
Zoro # G616464026
product price:Â $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30
Key Features
Fillister Head
Slotted Drive
Tensile Strength
100,000 psi
Screw Size
#10-32
Maximum Head Width
5/16 in
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-slm-10f-50
Zoro #
G616464026
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-32
Maximum Head Width
5/16 in
Overall Length
1/2 in
Maximum Head Height
3/16 in
Thread Size
#10-32
Fastener Length
1/2 in
Details
Tensile Strength
100,000 psi
Head Type
Fillister
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Drive
Slotted
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Fine
Material Grade/Class
316
Finish
Passivated
Type
Machine Screw
System of Measurement
Inch
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.