Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 1/2 in Slotted Oval Machine Screw, Brass, 50 PK

  • Mfr # 7-som-10f-50

  • Zoro # G816464550


product price: $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30

Key Features

Oval Head
Slotted Drive
Maximum Head Height
5/32 in
Material
Brass
Thread Style
Fully Threaded
Thread Type
Fine
Maximum Head Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-som-10f-50
Zoro #
G816464550
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/32 in
Thread Size
#10-32
Fastener Length
1/2 in
Maximum Head Width
5/16 in
Screw Size
#10-32
Overall Length
1/2 in

Details

Material
Brass
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Oval
Drive
Slotted
Thread Type
Fine
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Type
Machine Screw

Description

Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.