#10-32 x 1/2 in Slotted Pan Machine Screw, Brass, 50 PK
Mfr # 7-spm-10f-50
Zoro # G616463715
product price: $7.15
/pk 50, $0.14/eaSold in multiples of 2 for $14.30
Key Features
Slotted Drive
Pan Head
Tensile Strength
50,000 psi
Maximum Head Width
3/8 in
Overall Length
1/2 in
Thread Type
Fine
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-spm-10f-50
Zoro #
G616463715
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Maximum Head Width
3/8 in
Overall Length
1/2 in
Fastener Length
1/2 in
Maximum Head Height
7/64 in
Screw Size
#10-32
Details
Tensile Strength
50,000 psi
Item
Machine Screw
Thread Type
Fine
Type
Machine Screw
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Brass
Description
Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.