#10-32 x 1/2 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-BP6-10F-50

  • Zoro # G916461992


product price:  $8.15
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.30

Key Features

Button Head
Torx Drive
Tensile Strength
70,000 psi
Thread Type
Fine
System of Measurement
Inch
Dimensional Standards
ASME B18.3
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-BP6-10F-50
Zoro #
G916461992
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Overall Length
1/2 in
Drive Size
T25
Maximum Head Height
3/32 in
Fastener Length
1/2 in
Maximum Head Width
23/64 in

Details

Tensile Strength
70,000 psi
Head Type
Button
Thread Type
Fine
System of Measurement
Inch
Dimensional Standards
ASME B18.3
Resistance Properties
Tamper-Resistant
Material Grade/Class
18-8
Drive
Torx
Type
Machine Screw
Item
Tamper Resistant Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Finish
Passivated

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #10-32, Fastener Length 1/2 in, Drive Size T25, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products