#10-32 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-10f-25

  • Zoro # G016461212


product price:  $6.59
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.18

Key Features

Flat Head
Phillips Drive
Finish
Black Oxide
Tensile Strength
80,000 psi
Material Grade/Class
18-8
System of Measurement
Inch
Fastener Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-fbm-10f-25
Zoro #
G016461212
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/4 in
Maximum Head Height
1/4 in
Screw Size
#10-32
Drive Size
#2
Thread Size
#10-32
Maximum Head Width
23/64 in
Overall Length
1/4 in

Details

Finish
Black Oxide
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Head Type
Flat
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material
Stainless Steel
Drive
Phillips
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Fine

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 1/4 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products