#10-32 x 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pxm-10f-25

  • Zoro # G716461611


product price: $2.39
/pk 50, $0.05/ea
Sold in multiples of 4 for $9.56

Key Features

Flat Head
Phillips Drive
Material Grade/Class
18-8
Drive Size
#2
Fastener Length
1/4 in
Thread Type
Fine
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pxm-10f-25
Zoro #
G716461611
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Fastener Length
1/4 in
Thread Size
#10-32
Maximum Head Height
11/64 in
Overall Length
1/4 in
Screw Size
#10-32
Maximum Head Width
23/64 in

Details

Material Grade/Class
18-8
Head Type
Flat
Thread Type
Fine
Type
Machine Screw
Drive
Phillips
System of Measurement
Inch
Tensile Strength
80,000 psi
Item
Machine Screw
Finish
Passivated
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.