#10-32 x 1/4 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 25 PK

  • Mfr # ms24693c-268d

  • Zoro # G516464270


product price:  $5.59
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.18

Key Features

Phillips Drive
Flat Head
Screw Size
#10-32
Overall Length
1/4 in
Type
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ms24693c-268d
Zoro #
G516464270
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10-32
Overall Length
1/4 in
Fastener Length
1/4 in
Thread Size
#10-32

Details

Drive
Phillips
Item
Military Standard Phil Flat 100 Degree
Head Type
Flat
Type
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products