#10-32 x 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-PBM-10F-25
Zoro # G816462082
product price:Â $7.29
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.58
Key Features
Pan Head
Phillips Drive
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Overall Length
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-PBM-10F-25
Zoro #
G816462082
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Maximum Head Height
9/64 in
Thread Size
#10-32
Drive Size
#2
Screw Size
#10-32
Maximum Head Width
3/8 in
Fastener Length
1/4 in
Details
Material Grade/Class
18-8
Head Type
Pan
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Finish
Black Oxide
Drive
Phillips
Material
Stainless Steel
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.