#10-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 12000 PK

  • Mfr # 82AP10X1/4

  • Zoro # G5593296


product price: $683.99
/pk 12000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82AP10X1/4
Zoro #
G5593296
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
1/4 in
Drive Size
#2
Head Dia.
0.373 in
Head Height
0.133 in
Head Width
0.373 in
Maximum Head Height
9/64 in
Screw Size
#10
Maximum Head Width
3/8 in
Overall Length
1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Thread Style
Fully Threaded
Thread Type
Fine
Thread Fit
2A
Thread Direction
Right Hand
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 1/4 in, Head Width 0.373 in, Head Height 0.133 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.