#10-32 x 1/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-slm-10f-25

  • Zoro # G016464060


product price:  $4.29
/pk 50, $0.09/ea
Sold in multiples of 3 for $12.87

Key Features

Fillister Head
Slotted Drive
Material Grade/Class
316
Maximum Head Height
3/16 in
Type
Machine Screw
System of Measurement
Inch
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-slm-10f-25
Zoro #
G016464060
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/16 in
Thread Size
#10-32
Screw Size
#10-32
Fastener Length
1/4 in
Overall Length
1/4 in
Maximum Head Width
5/16 in

Details

Item
Machine Screw
Material Grade/Class
316
Head Type
Fillister
Type
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Material
Stainless Steel
Drive
Slotted
Finish
Passivated
Thread Style
Fully Threaded
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products