#10-32 x 1/4 in Slotted Pan Machine Screw, Brass, 50 PK
Mfr # 7-spm-10f-25
Zoro # G216463764
product price: $5.15
/pk 50, $0.10/eaSold in multiples of 2 for $10.30
Key Features
Slotted Drive
Pan Head
Overall Length
1/4 in
Screw Size
#10-32
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-spm-10f-25
Zoro #
G216463764
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Screw Size
#10-32
Thread Size
#10-32
Maximum Head Height
7/64 in
Maximum Head Width
3/8 in
Fastener Length
1/4 in
Details
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drive
Slotted
Head Type
Pan
Material
Brass
System of Measurement
Inch
Type
Machine Screw
Tensile Strength
50,000 psi
Thread Type
Fine
Description
Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.