#10-32 x 1/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-spm-10f-25

  • Zoro # G716466135


product price:  $5.69
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.38

Key Features

Slotted Drive
Pan Head
Type
Machine Screw
Tensile Strength
80,000 psi
Maximum Head Height
7/64 in
Maximum Head Width
3/8 in
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-spm-10f-25
Zoro #
G716466135
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Maximum Head Width
3/8 in
Overall Length
1/4 in
Thread Size
#10-32
Fastener Length
1/4 in
Screw Size
#10-32

Details

Type
Machine Screw
Tensile Strength
80,000 psi
Drive
Slotted
Head Type
Pan
Material Grade/Class
316
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products