Shop ZORO SELECT
See all product information
Create Account
#10-32 x 1/4 in Spanner Pan Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
- Mfr # 31-PNM-10F-25
- Zoro # G616461711
product price:Â
$
10.69
/pk of 25, $0.43/ea
Key Features
Pan Head
Spanner Drive
System of Measurement
Inch
Drive Size
#10
Material
Stainless Steel
Finish
Passivated
Tensile Strength
80,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PNM-10F-25
- Zoro #
- G616461711
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Spanner
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 80,000 psi
- Item
- Tamper Resistant Screw
- Resistance Properties
- Tamper-Resistant
- Dimensional Standards
- ASME B18.6.3
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 1/4 in
- Drive Size
- #10
- Overall Length
- 1/4 in
- Maximum Head Width
- 3/8 in
- Maximum Head Height
- 7/64 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Tamper Resistant Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size #10-32, Fastener Length 1/4 in, Drive Size #10, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.