#10-32 x 1/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-BP6-10F-25
Zoro # G416461911
product price:Â $4.29
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.87
Key Features
Button Head
Torx Drive
Thread Style
Fully Threaded
Finish
Passivated
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-10F-25
Zoro #
G416461911
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
T25
Thread Size
#10-32
Overall Length
1/4 in
Maximum Head Height
3/32 in
Maximum Head Width
23/64 in
Fastener Length
1/4 in
Details
Head Type
Button
Thread Style
Fully Threaded
Finish
Passivated
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
ASME B18.3
Tensile Strength
70,000 psi
Item
Tamper Resistant Screw
Drive
Torx
Material Grade/Class
18-8
Thread Type
Fine
Resistance Properties
Tamper-Resistant
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #10-32, Fastener Length 1/4 in, Drive Size T25, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.