#10-32 x 2 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-pfm-10f-250

  • Zoro # G316461493


product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.57

Key Features

Phillips Drive
Flat Head
Drive Size
#2
Thread Type
Fine
Thread Size
#10-32
Finish
Passivated
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-10f-250
Zoro #
G316461493
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Thread Size
#10-32
Overall Length
2 1/2 in
Maximum Head Width
25/64 in
Maximum Head Height
7/64 in
Fastener Length
2 1/2 in
Screw Size
#10-32

Details

Thread Type
Fine
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Phillips
Type
Machine Screw
Head Type
Flat
System of Measurement
Inch
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Material Grade/Class
316
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.