#10-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # MPFFI-1002500-100P

  • Zoro # G2726884


product price:  $9.69
/pk 100, $0.10/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPFFI-1002500-100P
Zoro #
G2726884
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thread Size
#10-32
Fastener Length
2-1/2 in
Drive Size
#2
Head Height
0.098 in
Head Dia.
0.333 in
Screw Size
#10
Head Width
0.333 in
Overall Length
2 1/2 in
Maximum Head Width
25/64 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Rockwell Hardness
B70
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Pack Size
Small
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screws, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #10-32, Fastener Length 2 1/2 in, Head Width 0.333 in, Head Height 0.098 in, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products