#10-32 x 2 1/2 in Phillips Oval Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-POM-10F-250
Zoro # G516461194
product price:Â $10.29
/pk 50, $0.21/eaKey Features
Phillips Drive
Oval Head
Type
Machine Screw
Screw Size
#10-32
Overall Length
2 1/2 in
Tensile Strength
80,000 psi
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-POM-10F-250
Zoro #
G516461194
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Screw Size
#10-32
Overall Length
2 1/2 in
Minimum Thread Length
1 1/2 in
Drive Size
#2
Fastener Length
2 1/2 in
Maximum Head Height
11/64 in
Maximum Head Width
23/64 in
Details
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Type
Fine
Drive
Phillips
Head Type
Oval
Finish
Passivated
Item
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Partially Threaded
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.