#10-32 x 2 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-pbm-10f-250

  • Zoro # G016462677


product price:  $14.79
/pk 50, $0.30/ea

Key Features

Pan Head
Phillips Drive
Thread Size
#10-32
System of Measurement
Inch
Type
Machine Screw
Screw Size
#10-32
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-10f-250
Zoro #
G016462677
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Screw Size
#10-32
Drive Size
#2
Maximum Head Height
9/64 in
Fastener Length
2 1/2 in
Maximum Head Width
3/8 in
Overall Length
2 1/2 in

Details

Head Type
Pan
Drive
Phillips
System of Measurement
Inch
Type
Machine Screw
Item
Machine Screw
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Type
Fine
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products