#10-32 x 2 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-prm-10f-250
Zoro # G116461891
product price:Â $11.15
/pk 50, $0.22/eaKey Features
Phillips Drive
Round Head
Thread Style
Fully Threaded
System of Measurement
Inch
Tensile Strength
100,000 psi
Screw Size
#10-32
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-prm-10f-250
Zoro #
G116461891
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-32
Fastener Length
2 1/2 in
Maximum Head Height
9/64 in
Thread Size
#10-32
Overall Length
2 1/2 in
Drive Size
#2
Maximum Head Width
23/64 in
Details
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Tensile Strength
100,000 psi
Material
Stainless Steel
Drive
Phillips
Finish
Passivated
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Head Type
Round
Type
Machine Screw
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.