#10-32 x 2 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ptm-10f-250

  • Zoro # G716462373


product price:  $9.49
/pk 50, $0.19/ea

Key Features

Phillips Drive
Truss Head
Thread Style
Partially Threaded
Maximum Head Width
29/64 in
Minimum Thread Length
1 1/2 in
Screw Size
#10-32
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ptm-10f-250
Zoro #
G716462373
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
29/64 in
Minimum Thread Length
1 1/2 in
Screw Size
#10-32
Overall Length
2 1/2 in
Drive Size
#2
Thread Size
#10-32
Fastener Length
2 1/2 in
Maximum Head Height
1/8 in

Details

Thread Style
Partially Threaded
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Thread Type
Fine
Tensile Strength
70,000 psi
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Head Type
Truss
Material
Stainless Steel
Finish
Passivated
Item
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products