#10-32 x 2 1/2 in Slotted Round Machine Screw, Brass, 50 PK
Mfr # 7-srm-10f-250
Zoro # G116466131
product price: $26.39
/pk 50, $0.53/eaKey Features
Slotted Drive
Round Head
Minimum Thread Length
1 1/2 in
Overall Length
2 1/2 in
Thread Style
Partially Threaded
Thread Type
Fine
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-10f-250
Zoro #
G116466131
UPC #
-
Country of Origin
Multiple
Dimensions
Minimum Thread Length
1 1/2 in
Overall Length
2 1/2 in
Maximum Head Height
9/64 in
Fastener Length
2 1/2 in
Screw Size
#10-32
Maximum Head Width
23/64 in
Thread Size
#10-32
Details
Item
Machine Screw
Thread Style
Partially Threaded
Thread Type
Fine
System of Measurement
Inch
Drive
Slotted
Material
Brass
Dimensional Standards
ASME B18.6.3
Head Type
Round
Type
Machine Screw
Tensile Strength
50,000 psi
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 2 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.