#10-32 x 2 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 10 PK

  • Mfr # 31-pbm-10f-225

  • Zoro # G116462669


product price:  $3.15
/pk 10, $0.32/ea
Sold in multiples of 4 for $12.60

Key Features

Phillips Drive
Pan Head
Type
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-10f-225
Zoro #
G116462669
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/4 in
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in
Drive Size
#2
Screw Size
#10-32
Thread Size
#10-32
Fastener Length
2 1/4 in

Details

Type
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Drive
Phillips
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Head Type
Pan
Finish
Black Oxide

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 2 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products