#10-32 x 2 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-10f-225

  • Zoro # G216461234


product price: $5.19
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.38

Key Features

Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Overall Length
2 1/4 in
Maximum Head Width
3/8 in
Dimensional Standards
ASME B18.6.3
Maximum Head Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-10f-225
Zoro #
G216461234
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/4 in
Maximum Head Width
3/8 in
Maximum Head Height
9/64 in
Drive Size
#2
Minimum Thread Length
1 1/2 in
Screw Size
#10-32
Thread Size
#10-32
Fastener Length
2 1/4 in

Details

Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Thread Type
Fine
Head Type
Pan
System of Measurement
Inch
Type
Machine Screw
Thread Style
Partially Threaded
Material Grade/Class
18-8
Item
Machine Screw
Drive
Phillips
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 2 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products