#10-32 x 2 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-ppm-10f-225
Zoro # G016462066
product price: $8.29
/pk 25, $0.33/eaSold in multiples of 2 for $16.58
Key Features
Phillips Drive
Pan Head
Type
Machine Screw
Material Grade/Class
316
Drive Size
#2
Fastener Length
2 1/4 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-10f-225
Zoro #
G016462066
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Fastener Length
2 1/4 in
Screw Size
#10-32
Maximum Head Width
3/8 in
Overall Length
2 1/4 in
Thread Size
#10-32
Maximum Head Height
9/64 in
Details
Type
Machine Screw
Material Grade/Class
316
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Fine
Drive
Phillips
System of Measurement
Inch
Head Type
Pan
Material
Stainless Steel
Tensile Strength
80,000 psi
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 2 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.