#10-32 x 2 1/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-slm-10f-225

  • Zoro # G216463177


product price:  $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98

Key Features

Slotted Drive
Fillister Head
System of Measurement
Inch
Finish
Passivated
Tensile Strength
70,000 psi
Material
Stainless Steel
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-slm-10f-225
Zoro #
G216463177
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/4 in
Maximum Head Width
5/16 in
Maximum Head Height
3/16 in
Screw Size
#10-32
Thread Size
#10-32
Fastener Length
2 1/4 in

Details

System of Measurement
Inch
Drive
Slotted
Finish
Passivated
Tensile Strength
70,000 psi
Item
Machine Screw
Material
Stainless Steel
Head Type
Fillister
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Thread Style
Fully Threaded
Type
Machine Screw

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 2 1/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products