Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 2-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 2000 PK

  • Mfr # 1136MSF

  • Zoro # G2514545


product price: $270.99
/pk 2000, $0.14/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
2-1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136MSF
Zoro #
G2514545
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
2-1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw

Description

10-32X2 1/4 Slotted Flat Machine Screw Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.