#10-32 x 2 1/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-spm-10f-225

  • Zoro # G216464426


product price:  $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38

Key Features

Slotted Drive
Pan Head
Maximum Head Height
7/64 in
Screw Size
#10-32
Type
Machine Screw
Overall Length
2 1/4 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-spm-10f-225
Zoro #
G216464426
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Thread Size
#10-32
Screw Size
#10-32
Overall Length
2 1/4 in
Fastener Length
2 1/4 in
Maximum Head Width
3/8 in

Details

Drive
Slotted
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Tensile Strength
100,000 psi
Head Type
Pan
Thread Style
Fully Threaded
Material
Stainless Steel
Thread Type
Fine

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 2 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products