#10-32 x 2 1/4 in Slotted Round Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-srm-10f-225

  • Zoro # G616465399


product price:  $4.59
/pk 25, $0.18/ea
Sold in multiples of 2 for $9.18

Key Features

Slotted Drive
Round Head
Maximum Head Height
9/64 in
Overall Length
2 1/4 in
Type
Machine Screw
Material
Stainless Steel
Screw Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-srm-10f-225
Zoro #
G616465399
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
9/64 in
Overall Length
2 1/4 in
Screw Size
#10-32
Maximum Head Width
23/64 in
Fastener Length
2 1/4 in
Thread Size
#10-32

Details

Type
Machine Screw
Drive
Slotted
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Head Type
Round
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Finish
Passivated
System of Measurement
Inch
Material Grade/Class
18-8
Item
Machine Screw
Thread Type
Fine

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 2 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.