#10-32 x 2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 25 PK
Mfr # 31-fbm-10f-200
Zoro # G916461800
product price:Â $5.29
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.58
Key Features
Phillips Drive
Flat Head
Fastener Length
2 in
Overall Length
2 in
Material Grade/Class
18-8
Type
Machine Screw
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-10f-200
Zoro #
G916461800
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Overall Length
2 in
Drive Size
#2
Maximum Head Height
7/64 in
Screw Size
#10-32
Thread Size
#10-32
Maximum Head Width
23/64 in
Details
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
Head Type
Flat
Finish
Black Oxide
Material
Stainless Steel
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Fine
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.