Zoro Homepage

#10-32 x 2 in Phillips Pan Machine Screw, Brass, 10 PK

  • Mfr # 7-ppm-10f-200

  • Zoro # G316465873


product price: $4.29
/pk 10, $0.43/ea
Sold in multiples of 3 for $12.87

Key Features

Phillips Drive
Pan Head
Thread Type
Fine
System of Measurement
Inch
Overall Length
2 in
Type
Machine Screw
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-10f-200
Zoro #
G316465873
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Overall Length
2 in
Drive Size
#2
Fastener Length
2 in
Maximum Head Width
3/8 in
Maximum Head Height
9/64 in
Screw Size
#10-32

Details

Thread Type
Fine
System of Measurement
Inch
Type
Machine Screw
Drive
Phillips
Head Type
Pan
Material
Brass
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
50,000 psi

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #10-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.