#10-32 x 2 in Phillips Round Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-prm-10f-200
Zoro # G716461871
product price: $4.59
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.77
Key Features
Round Head
Phillips Drive
Material Grade/Class
18-8
Thread Size
#10-32
Maximum Head Width
23/64 in
Finish
Passivated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-prm-10f-200
Zoro #
G716461871
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Maximum Head Width
23/64 in
Drive Size
#2
Maximum Head Height
9/64 in
Screw Size
#10-32
Fastener Length
2 in
Overall Length
2 in
Details
Material Grade/Class
18-8
Item
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Head Type
Round
Drive
Phillips
Tensile Strength
100,000 psi
Type
Machine Screw
System of Measurement
Inch
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.